Shop All Septic & Drain Cleaners
Zep
Ten Minute Drain Opener, 64oz, PK6
Mfr # ZHCR64NG6
Zoro # G4477429
product price: $48.29
/pk 6, $8.05/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Chlorine
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- For Use With Perfect for bathroom sinks, tubs and shower drains
- Container Type Plastic Bottle with Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZHCR64NG6
- Zoro # G4477429
- UPC # 30021709522069
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Container Size | 64 oz |
Details
Fragrance | Chlorine |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
For Use With | Perfect for bathroom sinks, tubs and shower drains |
Container Type | Plastic Bottle with Handle |
Color | Yellow |
Description
Zep 10 minute commercial-strength drain opener gel is designed to quickly dissolve hair and grease clogging drains. The gel pours through standing water. Safe for all pipes and septic systems. Perfect for bathroom sinks, tubs and shower drains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK COMMERCIAL Orbiter Pad Drive Holder, 12" dia, Black (53178-51-0327)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- BRUSH RESEARCH MANUFACTURING B49B Curved Handle Scratch Brush, .006 Brass, 4X19, 1.125" Trim, 13.75" OAL (B49B)
- OCEDAR BRANDS Easy Wring Mop Refill (148474)
- ZEP 10 Minute Gel Hair Clog Remover 64 oz (ZHCR64NG6)
- ZEP Drain Opener, Bottle, 32 oz, Liq, PK6 (168606)
- ZEP Drain Defense Powder Build-Up Remover 18 oz (ZDC16)
- ZEP Ten Minute Drain Opener, 64oz, PK4 (ZHCR644)
- ZEP Drain Cleaner, Box, 72 ct, Solid, PK72 (F07901)
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 (180701)
- GLADE Glade 696642 Max Gel Clog Remover (696642)
- Zep Septic & Drain Cleaners