Shop All Floor Cleaners and Maintainers
Zep
Sweeping Compound, Soyabean Oil, 250 lb
Mfr # 230555
Zoro # G5523044
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Size 250 lb
- Color Red
- Material Gritted, Oil-Based
- Fragrance Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 230555
- Zoro # G5523044
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 250 lb |
Container Size | 250 lb |
Details
Item | Sweeping Compound |
Form | Solid |
Color | Red |
Material | Gritted, Oil-Based |
Fragrance | Mild |
Container Type | Drum |
Coverage per Gallon | 1500 to 2000 sq ft |
Weight | 250 lb |
Recommended Dilution | Ready to Use |
RTU Yield per Container | 250 lb |
Application | Use in warehouses, stores, garages and shop areas |
Net Weight | 266.22 |
Maintenance Frequency | Daily |
Flash Point | None |
Cleaner Form | Moist Solid |
Biodegradable | No |
Contains Grit | Yes |
Base Material | Oil |
For Floor Type | Ceramic, Concrete, Wood |
For Use With | For use on all hard floor surfaces |
Description
Sweeping Compound, Base Material Oil, Color Red, Container Size 250 lb, Container Type Drum, Contains Grit Yes, For Floor Type Ceramic, Concrete, Wood, Standards Not Applicable, Biodegradable No, Flash Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- BOARDWALK Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12 (BWK932YCT)
- EUREKA / SANITAIRE UPRIGHT - FAN - UPRIGHT VAC MOTOR (12988SAN)
- LIBMAN Libman Commercial Lobby Dust Pan - Closed Lid - (916)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- ZEP Floor Cleaner, Liquid, 1 gal, Jug, PK4 (109824)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- ZEP Cleaner, Liquid, 55 gal., Drum (72085)
- ZEP Wet Look Floor Polish Liquid 1 gal (ZUWLFF128)
- ZEP Sweeping Compound, 50 lb (MNSWEEP50)
- MINWAX 32OZ HardWD FLR Cleaner (62127004)
- Zep Floor Cleaners and Maintainers