Shop All Floor Cleaners and Maintainers
Zep
Sweeping Compound, 50 lb
Mfr # MNSWEEP50
Zoro # G0909901
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fragrance Odorless
- Container Type Plastic Jug with Handle
- Recommended Dilution Ready to Use
- Cleaner Form Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # MNSWEEP50
- Zoro # G0909901
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Sweeping Compound |
Color | Pink |
Fragrance | Odorless |
Container Type | Plastic Jug with Handle |
Recommended Dilution | Ready to Use |
Cleaner Form | Solid |
Net Weight | 50 |
Application | Warehouses, factories, schools, garages, and shop areas |
For Floor Type | Concrete, Marble, Wood |
Contains Grit | No |
Base Material | Oil |
For Use With | Floors |
Description
Sweeping Compound, Base Material Oil, Color Pink, Contains Grit No, For Floor Type Concrete, Marble, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- UNGER HydroPower Ultra Water Out Connection with ORing (21064)
- NOBLE CHEMICAL Tech Line 18 oz. No-Rinse Ready-to-Use Foaming Evaporator / Condenser Aerosol Coil Cleaner (148TLECCCLNR)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- ZEP Z-Tread High Solids Floor Finish, Citrus Scent, 5 gal Pail (1041552)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ZEP Cleaner, Liquid, 55 gal., Drum (72085)
- ZEP Sweeping Compound, Soybean Oil, 100 lb (231140)
- ZEP Floor Cleaner, Liquid, 1 gal, Bottle, PK4 (72924)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- SC JOHNSON PROFESSIONAL Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box (680074)
- Zep Floor Cleaners and Maintainers