Shop All Automotive Wax
Zep
Surface Protectant, Liquid, 55 gal., Drum
Mfr # 145685
Zoro # G5536802
product price: $1,583.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,583.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Appearance Liquid
- Contains Silicone
- Type Liquid
- Color Opaque White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 145685
- Zoro # G5536802
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 55 gal |
Details
Item | Surface Protectant |
Container Type | Drum |
Appearance | Liquid |
Contains | Silicone |
Type | Liquid |
Color | Opaque White |
VOC Content | None |
For Use With | Cloth, Sprayers |
pH | 5.5 to 6.5 |
Standards | VOC Compliant |
Fragrance | Slight |
Features | Contains no Harmful Solvents and Protects Surfaces from Ozone, Ultraviolet Rays and Oxygen which can Crack, Dull, Harden or Rot Materials, Water-Based Surface Protector that Beautifies as it Revives, imparting a Delicate Gloss and Renewing Old or Worn Surfaces |
Product Form | Liquid |
Series | Protect-All RTU |
Base Type | Water |
Compatible Surface Material | Acrylic, Leather, Plastic, Plexiglass, Rubber, Vinyl |
VOC Content Weight Percentage | 0.05 % |
Use Location | Exterior, Interior |
Minimum pH Level | 5.5 |
Cleaner Type | UV Interior Protectants |
Maximum pH Level | 6.5 |
Butyl-Free | Butyl-Free |
Description
Surface Protectant, Cleaner Type UV Interior Protectants, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Interior, Compatible Surface Material Acrylic, Leather, Plastic, Plexiglass, Rubber, Vinyl, Butyl-Free Butyl-Free, Color Opaque White, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 5.5, Maximum pH Level 6.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- WAI GLOBAL ALTMI IRIF (12566N)
- BALDWIN FILTERS Fuel Filter, 7-13/16x3-11/16x7-13/16 In (BF1350-SP)
- SKF Needle Bearing, B146 (B146)
- ZEP Surface Protectant, Aerosol Can, PK12 (912501)
- ZEP Surface Protectant, Liquid, 1 gal., PK4 (145624)
- MEGUIARS Ultimate Polish 16 Oz (G19216)
- MEGUIARS WAX Liquid, 16 Ounce Bottle, Pre-Waxing Glaze, Eliminates Fine Swirl Marks (G19216)
- MEGUIARS Ultimate Quik Wax - Large (MGL-G200924)
- CAR DEALER DEPOT Microfiber Wax Applicator/Blue - 5" X 3.75" (35M)
- 3M Abrasive Cleaner Clay Bar (38070)
- Zep Automotive Wax