Shop All Automotive Wax
Zep
Surface Protectant, Aerosol Can, PK12
Mfr # 912501
Zoro # G5943441
original price:
$160.99
9% off
new price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Color Milky White
- VOC Content 10%
- pH 9.0 to 9.5
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 912501
- Zoro # G5943441
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 20 oz |
Details
Item | Surface Protectant |
Container Type | Aerosol Spray Can |
Color | Milky White |
VOC Content | 10% |
pH | 9.0 to 9.5 |
Appearance | Liquid |
Contains | Silicone |
Type | Liquefied Gas |
For Use With | Leather, Rubber, Vinyl |
Standards | VOC Compliant |
Fragrance | Leather |
Features | Cleans and Conditions, Non-Corrosive and Non-Toxic, Penetrates and Protects Surfaces against UV Rays, Oxygen and Ozone that tend to Crack, Dull, Harden or Rot Materials, Water-Based Formula containing no Harmful Solvents |
Series | Good Stuff |
Flammability | Nonflammable |
Butyl-Free | Butyl-Free |
VOC Content Weight Percentage | 10 % |
Compatible Surface Material | Leather, Plastic, Rubber, Vinyl |
Maximum pH Level | 9.5 |
Cleaner Type | UV Interior Protectants |
Base Type | Water |
Minimum pH Level | 9 |
Use Location | Interior |
Product Form | Aerosol |
Description
Surface Protectant, Cleaner Type UV Interior Protectants, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 20 oz, Use Location Interior, Compatible Surface Material Leather, Plastic, Rubber, Vinyl, Butyl-Free Butyl-Free, Color Milky White, VOC Content Weight Percentage 10 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 9.5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Wood Paddle, 4' (11761-1)
- BUYERS PRODUCTS Mud Flaps, 24 in X 24 in, Rubber, Black, 1 PR (B24SPP)
- GMB 58-62 Gm Truck 6 Cyl 3.8/3.9 To 63 3.8L Water Pump, 130-3563 (130-3563)
- SPECTRA PREMIUM FUEL TANK (F85B)
- ZEP Surface Protectant, Liquid, 1 gal., PK4 (145624)
- MEGUAIRS Meguiar's Ultimate Auto Wax 16 oz (G210516)
- MOTHERS 24 Oz. California Gold Spray Wax Bottle, Wax (5724)
- TREWAX Wax Floor Paste 1# (887101016)
- MEGUIARS WAX Use On Vinyl/ Rubber/ Plastic, Supreme Shine, Unscented, 25 Wipes (G4000)
- MOTHERS Mag & Alum Polish 5 oz (05100)
- MEGUIARS #49 Mirror Glaze HD Oxidation Remover - 1 Gallon (M4901)
- Zep Automotive Wax