Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Super Brute FB, Indudstrial Parts Cleaner (Discontinued)
Mfr # 961801
Zoro # G3900981
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Capacity 45 gal
- Tank Width (In.) 24 in
- Tank Length (In.) 43 in
- Tank Height (In.) 28 in
- Overall Length (In.) 47 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 961801
- Zoro # G3900981
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 24 in |
Tank Length (In.) | 43 in |
Tank Height (In.) | 28 in |
Overall Length (In.) | 47 1/4 in |
Overall Width (In.) | 24 1/8 in |
Overall Height (In.) | 35.5 in |
Tank Overall Height | 28 in |
Overall Depth | 47 1/4 in |
Tank Overall Depth | 43 in |
Overall Width | 24 1/8 in |
Tank Dimensions WxDxH | 24 in x 43 in x 28 in |
Overall Height | 35 1/2 in |
Tank Overall Width | 24 in |
Description
Parts Washer, For Solution Base Type Solvent-Based, Tank Material Steel, Tank Capacity 45 gal, Tank Overall Width 24 in, Tank Overall Depth 43 in, Tank Overall Height 28 in, Standards UL Listed, Cleaning Solution Included Not Applicable, Features Flexible Metal Spigot, Full Interior Shelving, Submersible Electric Pump, Lid Type Spring-Loaded Lid, Number of Brush Stations 0, Number of Flushing Stations 1, Overall Depth 47 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.