Shop All Metal Polish and Stone Care
Zep
Stainless Stl Cleaner, Aerosol, 20 oz, PK12
Mfr # ZUSSTL14
Zoro # G2033479
original price:
$74.35
10% off
new price: $66.39
/pk 12, $5.53/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Characteristic
- Recommended Dilution Ready to Use
- Cleaner Form Aerosol
- Net Weight 14 oz
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUSSTL14
- Zoro # G2033479
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 14 oz |
Details
Fragrance | Characteristic |
Recommended Dilution | Ready to Use |
Cleaner Form | Aerosol |
Item | Stainless Steel Cleaner |
Net Weight | 14 oz |
Container Type | Aerosol Can |
Standards | DSL, NDSL, TSCA |
Surfaces for Use On | Aluminum, Chrome, Stainless Steel |
Product Grouping | Metal Cleaner |
Color | Clear |
For Use With | polishes & protects against fingerprints, water spots and grime |
Description
Stainless Steel Cleaner, Cleaner Form Liquid, Container Size 14 oz, Container Type Aerosol Spray Can, Standards DSL, NDSL, TSCA, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- SWAG PACIFIC 24 oz Spray Bottle (SP24001)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- ZEP Stainless Steel Polish, Black (ZPEZUSSTL14)
- ZEP Cleaning Product, 450 lb. Drum, Light Odor (534870)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (14301)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (853101)
- ZEP No Scent Stainless Steel Polish 14 oz Spray (ZUSSTL14)
- WRIGHTS Mild Scent Copper Cleaner 8 oz Cream (340)
- Zep Metal Polish and Stone Care