Shop All Metal Polish and Stone Care
Zep
Stainless Steel Polish, Black
Mfr # ZPEZUSSTL14
Zoro # G107388060
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Stainless Steel; Aluminum; Countertop; Appliance; Kitchen
- Cleaner Container Size 14 fl oz (0.4 quart)
- Cleaner Form Spray
- Color Chrome Black
- Type Metal Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZPEZUSSTL14
- Zoro # G107388060
- UPC # 21709017434
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 14 fl oz (0.4 quart) |
Details
Item - Metal Polish and Stone Care | Stainless Steel Polish |
Chemicals For Use On | Stainless Steel; Aluminum; Countertop; Appliance; Kitchen |
Cleaner Form | Spray |
Color | Chrome Black |
Type | Metal Cleaner |
Standards | FHSA; PPPA |
Effective to Remove | Fingerprint Remover; Grease Remover |
Description
Stainless Steel Polish cleans, polishes and protects in one easy step Use around the home and in commercial settings This cleaner effectively removes fingerprints and grease buildup from stainless steel and aluminum countertops and appliances Simply spray lightly on surface Polish with a clean, dry cloth Wait 1 to 2 minutes and then wipe away soil and residue This handy spray also protects against rust, corrosion and discoloration
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 16 3/4 in Dia, Stainless Steel (59791)
- METABO 9 gal - 14 gal Trash Bags, 3.94 mm, 5 PK (630325000)
- ROYAL APPLIANCE MANUFACTURING Oreck® 12" Scrub Brush, Orange (237047)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- ZEP Cleaning Product, 450 lb. Drum, Light Odor (534870)
- ZEP No Scent Stainless Steel Polish 14 oz Spray (ZUSSTL14)
- ZEP Stainless Steel Cleaner, 14 oz., PK4 (ZUSSTL144)
- ZEP Stainless Steel Polish, 14 oz Aerosol, PK12 (ZUSSTL14)
- ZEP Stainless Steel Cleaner, 16 oz., PK4 (1048844)
- ZEP SS Cleaner, Aerosol Can, 20 oz., PK12 (853101)
- METHOD 14OZ SS Cleaner (1919)
- Zep Metal Polish and Stone Care