Shop All Floor Finishes and Sealers
Zep
Stain Resistant Floor Sealer, Unscented, 1 gal, PK4
Mfr # ZUFSLR128
Zoro # G7727585
product price: $81.89
/pk 4, $20.47/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use On Surface Material Floors
- Form Liquid
- Fragrance Unscented
- Application Floor Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUFSLR128
- Zoro # G7727585
- UPC # 20021709014468
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Details
For Use On Surface Material | Floors |
Form | Liquid |
Fragrance | Unscented |
Application | Floor Stripper |
Container Type | Bottle |
Description
Zep Commercial® Stain Resistant Floor Sealer, Unscented, 1 gal, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Wood Cleaner Concentrate Deck Cleaner 1 gal (140.0008002.007)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 5 lb Bag (R-W80-5B)
- BIG D Water-Soluble Deodorant, Lemon Scent, 1 gallon Bottles, PK4 (161800)
- CLOROX Toilet Wand Disposable Toilet Cleaning Kit: Handle, Caddy and Refills (03191)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (72985)
- ZEP Floor Cleaner, Granules, 40 lb., Drum (79433)
- ZEP High Traffic Floor Polish, 1 gal, PK4 (ZUHTFF128)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- ZEP Floor Cleaner, Granules, 125 lb., Drum (72342)
- ZEP Stain Resistant Floor Sealer, 1 gal., PK4 (ZUFSLR128)
- Zep Floor Finishes and Sealers