Shop All Squeegees
Zep
Squeegee Handle, Metal, Threaded, Silver
Mfr # 918901
Zoro # G6318860
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Connection Type Threaded
- Length 60 in
- Color Silver
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 in |
Overall Length | 60 in |
Handle Diameter | 1 in |
Details
Item | Squeegee Handle |
Material | Metal |
Connection Type | Threaded |
Color | Silver |
Features | Ergonomic |
For Use With | Mfr. No. 918701 |
Handle Material | Metal |
Product Type | Squeegee Handle |
Grip Style | Ergonomic |
Compatible Manufacturer Part Number | 918701 |
Connection Thread Type | Standard |
Connection Thread Type | Standard |
Description
Squeegee Handle, Connection Type Threaded, Material Metal, Overall Length 60 in, Connection Thread Type Standard, Handle Diameter 1 in, Grip Style Ergonomic, Color Silver, Color Coding System No, Compatible Grainger Part Number 451F28, Compatible Manufacturer Part Number 918701, Features Ergonomic, Product Type Squeegee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TENNANT 1200383 (1200384)
- CASCADES PRO Paper Towels, White, 6 PK (T220)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- ZEP Floor Squeegee, Straight, Aluminum, 24" W (918501)
- ZEP Floor Squeegee, Straight, Aluminum, 30" W (918701)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Brn (775466)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- SORBO Complete Swivel Cobra Squeegee 36 Inch (1385A, 1309)
- REMCO VIKAN Red 20" Squeegee Head (77134)
- ETTORE Complete Stainless Steel Squeegee 22 Inch (1330, 1188)
- Zep Squeegees