Shop All Glass Cleaners
Zep
Spray Streak-Free Glass Cleaner, Blue, 12 PK
Mfr # ZPEZU112032CT
Zoro # G202501999
product price: $50.49
/pk 12, $4.21/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 32 fl oz (1 quart)
- Cleaner Form Spray
- Color Blue
- Effective to Remove Fingerprint Remover; Grime Remover
- Type Glass Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZU112032CT
- Zoro # G202501999
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 fl oz (1 quart) |
Details
Item | Streak-Free Glass Cleaner |
Cleaner Form | Spray |
Color | Blue |
Effective to Remove | Fingerprint Remover; Grime Remover |
Type | Glass Cleaner |
For Use On | Multipurpose |
Features | Streak-free; Quick Drying |
Description
Streak-Free Glass Cleaner is a professional-strength, multipurpose cleaner that removes dirt, grime and fingerprints without leaving streaks or residue. The ammonia-based formula makes it perfect for glass, mirrors and nearly every other surface around the home. Simply spray and wipe. Fast-drying, ready-to-use cleaner dries without streaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER StarDuster WallBrush Duster, 3.5" Handle (UNG WALB)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack, Color: White/clear (130258)
- ZEP Spray Streak-Free Glass Cleaner, Blue (ZPEZU112032)
- ZEP Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK (9801)
- ZEP Liquid Glass Cleaner, 1 gal., Light Blue, Pleasant, Plastic Drum, 4 PK (101024)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- SC JOHNSON Windex® Ammonia-D Glass Cleaner, Fresh, 32 Oz. Spray Bottle, 8/Carton (322338)
- Zep Glass Cleaners