Shop All Spray Bottles
Zep
Spray Foamer, 96 oz., Plastic, White/Black
Mfr # 834701
Zoro # G6246438
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 96 oz
- Color White/Black
- Imprinting No Imprinting
- Material Plastic
- Includes Metering Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 834701
- Zoro # G6246438
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 96 oz |
Dip Tube Length | 8 in |
Overall Height | 9 1/2 in |
Details
Item | Spray Foamer |
Color | White/Black |
Imprinting | No Imprinting |
Material | Plastic |
Includes | Metering Tips |
For Use With | Foaming Cleaners |
Bottle Material | Plastic |
Closure Diamenter | 104 mm |
Graduation Increments | 96 fl oz |
Bottle Color | White |
Standards | CRI Approved |
Sprayer Color | Black |
Graduation Markings | No |
Dispensing Type | Foam |
Container Capacity | 96 oz |
Description
Spray Foamer, Dispensing Type Foam, 96 oz, White, Sprayer Color Black, Bottle Material Plastic, Dip Tube Length 8 in, Imprinting No Imprinting, Graduation Markings No, Graduation Increments 96 fl oz, Overall Height 9 1/2 in, Metering Tips, Standards CRI Approved, Closure Diamenter 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall (53761)
- PROTEAM Shoulder Strap Assembly (100356)
- GOLDEN STAR Wet Mop, X-Large, Gray, 1-1/4" Head, PK3 (ASC1XL-3PK)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- ZEP PROF SPRAY BOTTLE 48OZ (C32810)
- ZEP 32 oz. Empty Spray Bottle Sprayer, PK 36 (HDPRO36)
- ZEP Shur-Fill System, Comp Air Sprayer (L90801)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- ZEP Professional Spray Bottle, No Color (ZPEHDPRO36)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- Zep Spray Bottles