Shop All Disinfectants and Sanitizers
Zep
Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi
Mfr # ZPE67923
Zoro # G709735392
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 fl oz (4 quart)
- Color Multi
- Ready to Use/Concentrated Ready-To-Use
- Application Multi Surface; Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPE67923
- Zoro # G709735392
- UPC # 690858067913
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Container Type | Bottle |
Color | Multi |
Ready to Use/Concentrated | Ready-To-Use |
Item | Spirit II Detergent Disinfectant |
Application | Multi Surface; Multipurpose |
Cleaner Form | Liquid |
Features | Deodorant; Easy to Use; Non-porous |
Type | Disinfectant |
Effective to Remove | Germs Remover; Grease Remover; Soil Remover; Virus Remover; Mildew Remover; Coronavirus; Norovirus |
Description
Spirit II ReadytoUse Detergent Disinfect kills the virus that causes COVID19 on hard, nonporous surfaces in just 60 seconds You don't have to dilute, mix or measure It is ready to spray and become a professional solution to keep your business operational Spirit II also kills fungus, mildew, tuberculosis, Staph, Salmonella and viruses including Canine Parvovirus, HIV1, Hepatitis B Virus HBV, Hepatitis C Virus HCV, H1N1, Norovirus and Rabies Use in homes, hospitals, nursing homes, schools, transportation terminals, office buildings, lodging establishments and athleterecreational facilities where housekeeping is of prime importance in controlling the hazard of crosscontamination
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® 1883570 Plastic Step On Container, Front Step 24 Gallon - Red (1883570)
- MRS. MEYERS CLEAN DAY 12.5 fl oz (369.7 mL) Hand Soap 6 PK (SJN651321CT)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- ZEP Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi, 4 PK (ZPE67923CT)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- ZEP Disinfectant Cleaner, Spray Bottle, Pleasant, Yellow, 4 PK (N68901)
- ZEP Neutral Disinfectant Cleaner, 20 gal. Plastic Pail, Pleasant, Yellow (752049)
- ZEP Cleaning Product, 55 gal. Drum, Lemon, Blue-Green (434485)
- ZEP Cleaners & Detergents, Bottle, Pleasant, 4 PK (ZUNRS128)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Citrus Scent, 6 PK (3342-06)
- Zep Disinfectants and Sanitizers