Shop All Sorbents
Zep
Sorbents, Universal, White
Mfr # 699501
Zoro # G5177982
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Amorphous Mineral Silicate/Volcanic Ash
- Color White
- Weight 4 lb
- Fluids Absorbed Universal
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 cu ft |
Description
Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility All Chemicals (Except Hydrofluoric Acid), Container Type Bag, Composition Detail Amorphous Mineral Silicate, Volcanic Ash, Container Type and Capacity 4 lb Bag, Weight 4 lb, Volume 1 cu ft, Specialized Applications Airports, Auto Mechanics, Bus Stations, Garages, Maintenance Depots, Manufacturing, Paint Stores and Contractors, Schools, Deodorizing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- ALPINE INDUSTRIES 40 gal Trash Can, Transparent, Steel + PC Panel (ALP471-40-CLR)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYF2)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- ZEP Sorbents, Oil-Based Liquids, White (176901)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- ZEP Sorbents, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- Zep Sorbents