Shop All Sorbents
Zep
Sorbents, 8 gal, Universal, Light Brown
Mfr # 180301
Zoro # G5216607
product price: $78.35
/pk 12, $6.53/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Diatomaceous Earth
- Volume Absorbed per Pkg. 8 gal
- Color Light Brown
- Weight 1.5 lb
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1.5 lb |
Description
Granular Sorbent, Container Type Shaker Bottle, Composition Detail Diatomaceous Earth, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume Absorbed per Pkg. 8 gal, Granular Grade 4 - Coarse, Specialized Applications Animal Hospitals and Veterinarians, Assisted Living Facilities, Physician's Offices, Sports and Recreation Clubs, Deodorizing Yes, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- LIME-A-WAY Spring Fresh Scent Cleaner and Polish 22 oz Liquid (5170087103)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (19-3101)
- CLOROX Clorox 265369 117 oz Splash-Less Formula Bleach - Pack of 3 (265369)
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- ZEP Sorbents, Universal, White (699501)
- ZEP Sorbents, Oil-Based Liquids, White (176901)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- ZEP Sorbents, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- SPILLTECH Sorbents, 26.5 gal, 19 in x 100 ft, Universal, Multi-Color, Acrylic Fibers, Polyester (RRUG18H)
- Zep Sorbents