Shop All Sorbents
Zep
Sorbents, 512 oz, 22 3/4 in x 22 3/4 in, Universal, Blue, Polypropylene
Mfr # 229201
Zoro # G2978596
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 512 oz
- Volume Absorbed (Pack, Each) 4 gal/pk, 0.16 gal/pad
- Material Polypropylene
- Color Blue
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 3/4 in x 22 3/4 in |
Length | 22 3/4 in |
Width | 22 3/4 in |
Perforated Size | Not Perforated |
Diameter | 22 3/4 in |
Fits Drum Size | 55 gal |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 3/4 in x 22 3/4 in, Volume Absorbed Per Pad 512 oz, Volume Absorbed per Pkg. 512 oz, Color/Pattern Blue, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 42OZ Laundry Sanitizer (32419)
- RUBBERMAID COMMERCIAL Divided Cart Bag, 10 in. W, Canvas/Vinyl (1966912)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401103)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Original, 4 PK (00024200094577)
- ZEP Sorbents, Universal, White (699501)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- ZEP Sorbents, 4,608 oz, 18 in x 16 in, Oil, White, Polypropylene (229901)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- ZEP Sorbents, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- Zep Sorbents