Shop All Sorbents
Zep
Sorbents, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene
Mfr # 229401
Zoro # G2978203
original price:
$156.99
5% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 1,536 oz
- Volume Absorbed (Pack, Each) 12 gal/pk, 0.12 gal/pad
- Material Polypropylene
- Color Green
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 19 in x 15 in |
Length | 15 in |
Width | 19 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 19 in x 15 in, Volume Absorbed Per Pad 1,536 oz, Volume Absorbed per Pkg. 1,536 oz, Color/Pattern Green, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Blue 1 gal Bucket (001GBLCL012)
- PREMIERE PADS ScourFloorPds, HeavyDuty, 6"X9", Green, PK15 (54913)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- ZEP Sorbents, Universal, White (699501)
- ZEP Sorbents, 150 gal, Universal, Tan (425155)
- ZEP Sorbents, 18 gal, Oil, Brown (962203)
- ZEP Sorbents, Oil-Based Liquids, White (176901)
- ZEP Sorbents, 8 gal, Universal, Light Brown (180301)
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- Zep Sorbents