Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Solvent Parts Washer, 30 gal. Tank Cap. (Discontinued)
Mfr # 915502
Zoro # G5511672
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Capacity 30 gal
- Load Capacity (Lb.) 150 lb
- Tank Width (In.) 22 in
- Tank Length (In.) 32 in
- Tank Height (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 915502
- Zoro # G5511672
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 22 in |
Tank Length (In.) | 32 in |
Tank Height (In.) | 32 in |
Nominal Tank Depth (In.) | 10 in |
Overall Length (In.) | 32 in |
Overall Width (In.) | 22 in |
Overall Height (In.) | 40 in |
Pump Size | 168 gph |
Overall Width | 22 in |
Overall Depth | 32 in |
Tank Overall Depth | 32 in |
Tank Dimensions WxDxH | 22 in x 32 in x 32 in |
Tank Overall Height | 32 in |
Overall Height | 40 in |
Tank Overall Width | 22 in |
Description
Parts Washer, For Solution Base Type Solvent-Based, Tank Material Steel, Tank Capacity 30 gal, Maximum Fluid Level 10 in, Load Capacity 150 lb, Tank Overall Width 22 in, Tank Overall Depth 32 in, Tank Overall Height 32 in, Maximum Operating Temperature 160 Degrees F, Voltage 115V, Includes Oriflo Brush, (2) Dyna Trap Filter Bags, Cleaning Solution Included (4) 5 gal Pails Dyna 143, Compatible Solution Manufacturer Model Number Dyna 143, Drum Capacity 35 gal, Features Multi-Stage Filtration
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.