Zep

Solvent Degreaser, 14 oz. Aerosol Can, Liquid (Discontinued)


This Product is Discontinued
Shop for all Degreasers

Key Features

  • Container Type Aerosol Can
  • Size 14 oz.
  • Cleaner Form Liquid
  • Degreaser Application Oil, Grease, Grime, Lubricants and Tar From Electrical Contacts, Electric Motors, Machinery Parts, Electronic Equipment
  • Fragrance Unscented
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zep
  • MFR # 1040698
  • Zoro # G1519901
  • UPC #
    690858711908
  • Country of Origin Unknown
  • Category Degreasers

Dimensions

Size 14 oz.
Container Size 14 oz
Cleaner Container Size 14 oz
Degreaser Container Size 14 oz.

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 14 oz, Net Weight 1.22 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 95 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, SARA, TSCA Compliant, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Restrictions

  • WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products