Shop All Degreasers
This Product is Discontinued
Zep
Solvent Degreaser, 1 gal. Jug, Liquid, Clear Colorless (Discontinued)
Mfr # 1041476
Zoro # G0749944
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance
- Fragrance citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041476
- Zoro # G0749944
- UPC # 690858707826
- Country of Origin Unknown
- Category Degreasers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Non Aerosol Can, 1 gal, Citrus, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, ZEP Professional, Cleaner Solvent Base Solvent, VOC Content 2.50 Percent, Flash Point 169 Degrees F, NFPA, CA-CARB and OTC, Solvent Degreaser
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.