Shop All Polishing and Dusting
Zep
Sheen, Furniture Clnr-Polish, 20n16, PK12
Mfr # 021601
Zoro # G3901103
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Fragrance Lemon
- Color Opaque
- VOC Content 17%
- Net Weight 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 021601
- Zoro # G3901103
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Container Size | 16 oz |
Details
Item | Furniture Cleaner & Polish |
Container Type | Aerosol Can |
Fragrance | Lemon |
Color | Opaque |
VOC Content | 17% |
Net Weight | 16 oz |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Biodegradable | No |
Product Label | Furniture Cleaner & Polish |
Surfaces for Use On | Ceramic, Chrome, Wood |
For Use on Surfaces | Chrome, Wood |
Application | Use on table tops, chairs, desks, and counters. Do not use on any floor surfaces. Especially useful in: Airport Terminals, Furniture Manufacturers, Operators of Apartment Buildings, Cleaning & Maintenance Services, Home Furnishing Stores, Real Estate Brokers, Department Stores, Hotels & Motels, and Schools and Educational Services |
Description
Furniture Cleaner & Polish, Cleaner Form Liquid, Container Size 16 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Ceramic, Chrome, Wood, VOC Content 17 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Vac Bag Type U Pk3 (3-920047-001)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- TOUGH GUY Twister String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton (30LU85)
- SANITAIRE Filter, Cartridge Filter, HEPA, 13 In. L (61840)
- ZEP Magnet, Dust Mop Treatment, 20n16, PK12 (008001)
- ZEP Foaming Wall Cleaner, 18oz, PK12 (ZUFWC18)
- KABOOM Orange Glo Orange Scent Wood Cleaner and Polish 16 oz Liquid (11995)
- GUARDSMAN 16 Oz. Lemon Anytime Clean & Polish for Wood Furniture (461300)
- KIWI SHOE POLISH BRWN 2.5OZ (11662)
- PROTOCHEM LABORATORIES Oil Base Dust Attractant For Dust Mops, 14 oz., EA1 (PC-90-1)
- NAMCO MANUFACTURING Kwik Kleen, 1 qt., PK12 (2007)
- Zep Polishing and Dusting