Shop All Dispenser Body Wash and Shampoo
Zep
Shampoo/Body Wash, Squeeze Bottle, PK12
Mfr # 97501
Zoro # G6554919
original price:
$126.99
4% off
new price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Fragrance Herbal
- Size 32 oz
- Hygiene Form Liquid
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 97501
- Zoro # G6554919
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 32 oz |
Container Size | 1 qt |
Details
Item | Shampoo and Body Wash |
Packaging Type | Squeeze Bottle |
Fragrance | Herbal |
Hygiene Form | Liquid |
Hygiene Series | None |
Formula | Glycerin Enriched |
Requires Dispenser | No |
Hygiene Properties | None |
Color | Green/Yellow |
Standards | FDA |
Form | Liquid |
Application | General Skin Cleansing |
Product Type | Bar Soap |
Includes Grit | No |
Removes | Grime |
Series | 0975 |
Manufacturer Dispenser Part Number | 667301 |
NSF Rating | C2, E4 |
Container Type | Squeeze Bottle |
Description
Body Wash/Hand Soap/Shampoo Combo, Color Green, Form Liquid, Product Type Bar Soap, Series 0975, Container Size 1 qt, Container Type Squeeze Bottle, Fragrance Herbal, Hygiene Properties Moisturizing, Formula Glycerin, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 667301, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application General Skin Cleansing, NSF Rating C2, E4, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 10 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO20)
- SCOTCH-BRITE Griddle Polishing Pad 46-20, 4inx5.25 (46-20)
- MAGNOLIA BRUSH Carbon Steel Wire Deck Brushes, (412-S)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ20)
- ZEP Body Wash/Sham Combo, 1gal, Pi�aColada, PK4 (93024)
- LIL DRUG STORE Sewing Kit (7-92554-21200-7)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles) (91552)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- SC JOHNSON PROFESSIONAL Body and Hair Shampoo, 1000mL, Fresh, PK6 (HAB1L)
- DIAL Body/Hair Shmpoo, 1000mL, Bttl, Orng, PK8 (04029)
- Zep Dispenser Body Wash and Shampoo