Shop All Dispenser Body Wash and Shampoo
Zep
Shampoo/Body Wash, Jug, 1200mL, Liquid, PK4
Mfr # 133416
Zoro # G6545800
product price: $83.69
/pk 4, $20.92/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Jug
- Fragrance Melon
- Size 1,200 ml
- Formula Biodegradable
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 133416
- Zoro # G6545800
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1,200 ml |
Container Size | 1,200 mL |
Details
Item | Shampoo and Body Wash |
Packaging Type | Jug |
Fragrance | Melon |
Formula | Biodegradable |
Color | Light Green |
Uses Dispenser | Mfr. No. S933, S945 |
Hygiene Properties | None |
Hygiene Form | Liquid |
Hygiene Series | None |
Requires Dispenser | Yes |
Standards | FDA, GreenLink |
Form | Liquid |
Manufacturer Dispenser Part Number | S933, S945 |
Series | Hygenall Hexoff |
Includes Grit | No |
Application | Hair and Body Cleansing |
Removes | Grime |
Features | Combination Body Wash, Shampoo and Shave Cream Provides Convenience, Provides Abundant Lather, Suitable for Correctional Facilities and Hospitals |
Product Type | Body Wash/Shampoo Combo |
NSF Rating | C2, E4 |
Container Type | Jug |
Description
Body Wash/Shampoo Combo, Color Green, Form Liquid, Product Type Body Wash/Shampoo Combo, Series Hygenall Hexoff, Container Size 1,200 mL, Container Type Jug, Fragrance Melon, Hygiene Properties Moisturizing, Formula Aloe, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number S933, S945, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, GreenLink, Application Hair and Body Cleansing, NSF Rating C2, E4, Removes Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- NAMCO MANUFACTURING Floor Wash 5000, Multi-Surface Floor Scrubber (4588)
- CLOROX Glad ForceFlex Plus 30 gal Trash Bags Drawstring 25 pk (70359)
- ZEP Shampoo/Body Wash, Squeeze Bottle, PK12 (97501)
- ZEP Body Wash/Sham Combo, 1gal, Pi�aColada, PK4 (93024)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- DIAL Body/Hair Shmpoo, 1000mL, Bttl, Orng, PK8 (04029)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- DIAL PROFESSIONAL Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8 (4031)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- Zep Dispenser Body Wash and Shampoo