Shop All Bathroom Cleaners
Zep
Scouring Cleanser, 40 lb, Drum
Mfr # 103834
Zoro # G4706774
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Drum
- Fragrance Lemon
- Cleaner Form Powder
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 103834
- Zoro # G4706774
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 40 lb |
Container Size | 40 lb |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Drum |
Item | Scouring Cleanser |
Fragrance | Lemon |
Cleaner Form | Powder |
Primary Chemical | None |
Item - Bathroom Cleaners | Bathroom Cleaner |
Cleaner Container Type | Drum |
Color | Yellow |
Recommended Dilution | Ready to Use |
VOC Content | 0% |
Net Weight | 44.2 lb |
Standards | OSHA |
Properties | Biodegradable, Nonflammable |
Rinse Required | Yes |
Nonflammable | Yes |
Biodegradable | Yes |
NSF Rating | Not Rated |
Product Series | Zep O Brite |
Surfaces for Use On | Copper, Cutlery, Enamel, Faucets, Nickel, Pans, Porcelain, Pots, Steep |
Description
Multi-Surface Bathroom Cleaner, Scouring Cleanser, Primary Chemical None, Surfaces for Use On Copper, Cutlery, Enamel, Faucets, Nickel, Pans, Porcelain, Pots, Steep, Container Type Drum, Container Size 40 lb, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Powder, Color Yellow, Product Series Zep O Brite, VOC Content 0 Percent, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 44.2 lb
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Filter, HEPA Certified, Omega Series (OF612HE-IC)
- SCOTCH-BRITE White/Blue, 10 PK (558-RF-4)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067233)
- ALL-PRO Contractor Clean-Up Bags, 60 Gal, 3Mil Black Tie-Top (CB6030XK)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- ZEP CLEANE TUB & TILE 32OZ (ZUSTT32PF)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- ZEP Toilet/Urinal Cleaner, 1 qt., Bottle, PK12 (119709)
- ZEP 1 Gal. Shower Tub and Tile Cleaner, 4PK (ZUSTT128)
- RECKITT BENCKISER Reckitt Benckiser 273635 22 oz Lysol Power Bathroom Cleaner Spray (273635)
- Zep Bathroom Cleaners