Shop All Disinfectants and Sanitizers
This Product is Discontinued
Zep
Sanitizer, 5 gal. Pail, Strong Chlorine (Discontinued)
Mfr # 289035
Zoro # G1140840
This Product is Discontinued
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Strong Chlorine
- Primary Chemical Bleach
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 289035
- Zoro # G1140840
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Container Size | 5 gal |
Description
Sanitizer Disinfectant, Primary Chemical Bleach, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 oz in 10 gal, Fragrance Bleach, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Wet Contact Time 2 min, Product Series No Series, VOC Content 0 Percent, Flash Point None, Features Non-Foaming, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1270-20001
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.