Shop All Disinfectants and Sanitizers
Zep
Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK
Mfr # 170023
Zoro # G5732074
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Pail
- Fragrance Mild
- Color Red
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 170023
- Zoro # G5732074
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256 to 1:673, Fragrance Mild, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens H1N1; Herpes; MRSA; Norovirus; Salmonella, Product Series FS AMINE Z, VOC Content 0 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3-in-1 Backpack Vacuum, 1 Gal Capacity, Bagless, 15.2 lb Weight, 76 dB Sound Level (0885-20)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 5 gal., Pail (PC-18-5)
- RUBBERMAID COMMERCIAL 20 gal Round Brute 20-Gallon Vented Container, Gray, Plastic (RCP262000GY)
- IMPACT PRODUCTS Mop Pad, Microfiber, PK12 (LWBS18)
- ZEP Sanitizer, 5 gal. Plastic Pail, Mild, Red (170039)
- ZEP Cleaning Product, Aerosol Can, Citrus, Colorless, 12 PK (351501)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- ZEP Neutral Disinfectant Cleaner, 2.5 gal. Jug, Pleasant (752059)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- Zep Disinfectants and Sanitizers