Shop All Gasket Sealants
Zep
Rubber Bonding Sealing Compound Gasket Sealant, 7.25 oz., Blue, Temp Range -60 to 450 Degrees F
Mfr # 143501
Zoro # G5112690
product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment
- Color Blue
- Size 7.25 oz.
- Temp. Range -60 to 450 Degrees F
- For Use On Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 143501
- Zoro # G5112690
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 7.25 oz. |
Container Size | 7.25 oz |
Container Size Range | 5.1 oz to 10 oz |
Container Size and Type | 7.25 oz Tube |
Description
Gasket Sealant, Color Blue, Container Size 7.25 oz, Container Type Tube, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -60 Degrees F, Product Form Liquid, For Fluid Type Water, For Material Type Rubber, Resistance Properties Water Resistant, Chemical Base Silicone, Flash Point 100 Degrees C, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3/4-20-468MP)
- SUREBONDER Glue Stick, Clear, 450 PK (701R10)
- 3M COMMERCIAL Scotch, Double-Sided Mounting Tape, Industrial Strength, 1in X 60in, Clear/red Liner (410H)
- INTERTAPE AC10 SLV 48MMX50.2M IPG-IPG 24 (91406)
- EMPI AXLES/BOOTS Gasgacinch 4Oz (24 Cans), 00-5124-0 (00-5124-0)
- CHATHAM BRASS Almond Silicone Seal Caulker, 10.3 oz Aluminum (12A)
- SLIME TUBE SEALANT 16OZ (10056W)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- PERMATEX Permatex High Temp Anaerobic Flange Sealant 50 ml (51031)
- LOCTITE Gasket Sealant, 99MA 9OZ SPRAY-A-GASKET (LOC30526)
- Zep Gasket Sealants