Shop All Hand Soap & Lotion Dispensers
Zep
Removable Key, Gray, 11"H
Mfr # RST0022
Zoro # G0504498
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Application Equipment
- Height 11 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # RST0022
- Zoro # G0504498
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 in |
Width | 6 1/2 in |
Overall Height | 11 in |
Overall Width | 6 1/2 in |
Details
Item | Removable Key |
Material | Plastic |
Color | Gray |
Application | Equipment |
Ligature Resistant | No |
For Use With | Zep Fuzion Dispensers |
Accessory Type | Removable Key |
Product Type | Fixed Key |
Compatible Manufacturer Part Number | S93301, S94501 |
Compatible with Manufacturer Model Number | S93301, S94501 |
Compatible with Manufacturer Part Number | S93301, S94501 |
Compatible with Manufacturer Model Number [NEW] | S93301, S94501 |
Compatible Manufacturer Model Number | S93301, S94501 |
For Use with Mfr. Model Number | S93301, S94501 |
For Use With Mfr. Model Number | S93301, S94501 |
Description
Removable Key, Color Gray, Product Type Fixed Key, Material Plastic, Compatible with Manufacturer Model Number S93301, S94501, Ligature Resistant No, Standards Not Applicable, Overall Height 11 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 43NT45, 43NT46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOKAZINE Clear Garbage Disposal Foaming Cleaner & Freshener Pods; Pack of 5 (TI843797)
- ZOGICS Commercial Air Freshener Dispenser, Single Fan, Black, Citrus and Dispenser, 24PK (AF-DSP-BK-24-Citrus)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- ZEP Soap Dispenser (AMR001)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- KOHLER Artifacts Soap Dispenser Assembly (98630-BN)
- Zep Hand Soap & Lotion Dispensers