Shop All Specialty Cleaners
This Product is Discontinued
Zep
Recirculating Detergent, Powders, 40 lb. (Discontinued)
Mfr # 488533
Zoro # G4703378
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 40 lb
- Container Type Pail
- Fragrance Unscented
- For Use With Hot Vat, Spray Cabinet
- Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 488533
- Zoro # G4703378
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 40 lb |
Container Size | 40 lb |
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Grime, Oil, For Material Type Metals, Flash Point 200 Degrees F, Container Size 40 lb, Ready to Use/Concentrated Ready to Use, Product Form Powder, Minimum Operating Temperature 150 Degrees F, Container Type Pail, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA, Chemical Type Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 13-Gallon Stainless Steel Step Can (20940-ST)
- MORCON 10 INCH ROLL TOWELS, 1-PLY, 10in X 800 FT, WHITE, 6PK (W106)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., EA1 (PC-109B-1)
- Zep Specialty Cleaners