Shop All Bathroom Cleaners
Zep
Quick Clean, Disinfectant, 32oz, PK12
Mfr # ZUQCD32
Zoro # G0909770
original price:
$70.29
13% off
new price: $60.75
/pk 12, $5.06/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
- Cleaner Form Liquid
- Cleaner Container Type Tub
- Color Clear
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUQCD32
- Zoro # G0909770
- UPC # 021709018257
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Container Size | 1 qt |
Details
Container Type | Tub |
Item | Quick Clean Disinfectant |
Cleaner Form | Liquid |
Cleaner Container Type | Tub |
Color | Clear |
Recommended Dilution | Ready to Use |
For Use With | for use on hard non-porous surfaces |
Description
Quick Clean,Disinfectant,32oz,PK12, Container Type Tub, Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE HomePro PanBrush Set (410)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Folding Bucket Platform for Rubbermaid Hygen Microfiber Cleaning Cart (FG9T73L8BLA)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT240)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- ZEP Toilet Bowl Cleaner, Acidic, 32oz. Blue, PK 12 (ZPEZUATBC32CT)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12 (ZUATBC32)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- ZEP Zuatbc32 Acidic Toilet Cleaner/Deod 32Oz (ZUATB32)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2 (CLO 30024PK)
- Zep Bathroom Cleaners