Shop All Dishwashing Detergents
Zep
ProVisions Pot-Pan, Dish Detergent, PK4
Mfr # 262024
Zoro # G3901480
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 262024
- Zoro # G3901480
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Pots and Pans Cleaner |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Lemon |
Primary Chemical | None |
Item | Pots and Pans Cleaner |
Color | Yellow |
Recommended Dilution | Concentrated-See label for proper dilution |
Standards | 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances |
Container Type | Jug |
Net Weight | 37.45 |
Application | Eating & Drinking Establishments Delis Cafeterias, Supermarkets Bakeries Butcher Shops |
Rinse Required | Yes |
Product Series | No Series |
pH Value | Neutral |
Phosphate Free | Yes |
Biodegradable | Yes |
pH Level | 8 to 9 |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Yellow, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free, Rinse Required Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- HANDI-BAG 30 gal Trash Bags, 30 in x 33 in, Medium-Duty, .65 Mil, Black, 60 PK (HAB 6FT60)
- ARM & HAMMER Deodorizer, Size 42.6 oz., PK9 (33200-84113)
- SAFCO 45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE (9486BL)
- ZEP ProVisions Pot-Pan, Dish Detergent, 5 gal. (262035)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (260535)
- ZEP Dishwasher Rinse Additive, Pail, Sz 5 gal. (204835)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- GENUINE JOE Dish Detergent, Concentrated, 1 Gallon, , Blue, PK 4 (GJO99678CT)
- Zep Dishwashing Detergents