Shop All Dishwashing Detergents
Zep
ProVisions Pot-Pan, Dish Detergent, 5 gal.
Mfr # 262035
Zoro # G3901429
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 262035
- Zoro # G3901429
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Pots and Pans Cleaner |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Lemon |
Primary Chemical | None |
Color | Yellow |
Item | Pots and Pans Cleaner |
Container Type | Jug |
Standards | 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances |
Recommended Dilution | Concentrated-See label for proper dilution |
Application | Eating & Drinking Establishments Delis Cafeterias, Supermarkets Bakeries Butcher Shops |
Net Weight | 45.75 |
pH Value | Neutral |
Biodegradable | Yes |
Rinse Required | Yes |
pH Level | 8 to 9 |
Product Series | No Series |
Phosphate Free | Yes |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Lemon, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Yellow, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Hose 1-1/4 for 0880-20 (inside) (14-37-0105)
- HOOVER Hoover Comm Upright Belt, PK2 (AH20075)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- REMCO VIKAN Yellow 10" Polypropylene Bench Squeegee (77516)
- ZEP ProVisions Pot-Pan, Dish Detergent, PK4 (262024)
- ZEP Dish Soap, Bucket, 5 gal, Liquid (235335)
- ZEP Dishwashing Detergent, Jug, Sz 1 gal., PK4 (157924)
- ZEP Dishwasher Detergent, Drum, 55 gal, Liquid (260585)
- ZEP Clear Blue, Pot-Pan Detergent, PK4 (287824)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (260535)
- DOWNY Dish Detergent, Antibacterial, Manual, Orange, 28 oz, OE, PK 8 (PGC97318CT)
- Zep Dishwashing Detergents