Shop All Automotive Degreasers
Zep
Protect-All General Purpose Cleaner and Degreaser, 5 gal Bucket Bottle, Water Based
Mfr # 145635
Zoro # G5069799
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Flammable/Non Flammable Non Flammable
- Cleaner Container Size 5 gal
- Chlorinated/Non Chlorinated Non-Chlorinated
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 145635
- Zoro # G5069799
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
General Purpose Cleaner and Degreaser, Bucket, 5 gal, Net Weight 48.8 lb, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 5.5 to 6.5, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Protect-All RTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance Marker Light, LED, Red, 12VDC (49332)
- LIPPERT COMPONENTS Lippert 369299 Kwikee Magnetic Switch for 32 Series Step (369299)
- EUCLID Gasket, E2431 (E2431)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack (145616)
- ZEP Zone Defense Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (J32835)
- ZEP Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (J32885)
- ZEP Zepresto Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (36235)
- ZEP Recirculating Detergent Cleaner/Degreaser, 40 lb Pail, Ready to Use, Water Based (36334)
- ZEP TNT - Truck & Trailer Wash Concentrate Truck And Trailer Wash, 55 gal Drum, Water Based (38785)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 5 gal Bottle, Ready To Use, Water Based (100725)
- Zep Automotive Degreasers