Shop All Automotive Degreasers
Zep
Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack
Mfr # 145616
Zoro # G5069738
product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Flammable/Non Flammable Non Flammable
- Cleaner Container Size 1 qt
- Chlorinated/Non Chlorinated Non-Chlorinated
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 145616
- Zoro # G5069738
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 1 qt |
Container Size | 1 qt |
Description
General Purpose Cleaner and Degreaser, Case, 1 qt, Net Weight 2.49 lb, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 5.5 to 6.5, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Protect-All RTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Pump Asm-Vac (12696313)
- SKF Shaft Seal, 1-3/8 x 2-27/32 x 5/16", CRWA1, NBR (13918)
- STREAMLIGHT Strion LED W/Ac/Dc - Purple (74349)
- TAYLOR MADE Taylor Made 11735 Side-Mount Deck Hinge for Bimini Boatop - Stainless Steel (11735)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 5 gal Bucket Bottle, Water Based (145635)
- ZEP Zep 50 Engine Cleaner and Degreaser, 20 oz Aerosol Spray Can, Solvent Based, 12 Pack (15001)
- ZEP IsoBlast GB SX-94 General Purpose Cleaner/Degreaser, 13 oz Aerosol Spray Can, Solvent Based, 12 Pack (912701)
- ZEP TNT - Truck & Trailer Wash Concentrate Truck And Trailer Wash, 55 gal Drum, Water Based (38785)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP Big Z Cleaner/Degreaser, 55 gal Drum, Water Based (37085)
- ZEP Zepresto Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (36235)
- Zep Automotive Degreasers