Shop All Spray Bottles
Zep
Professional Spray Bottle, No Color
Mfr # ZPEHDPRO36
Zoro # G307203873
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Yellow
- Type Sprayer
- Features Adjustable Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZPEHDPRO36
- Zoro # G307203873
- UPC # 21709370553
- Country of Origin United States
- Category Spray Bottles
Details
Item | Spray Bottle |
Color | White/Yellow |
Type | Sprayer |
Features | Adjustable Nozzle |
Description
Highoutput Professional Sprayer delivers more than three cubic centimeters per pull Its ergonomic trigger allows threefinger pulls, reducing fatigue while the adjustable nozzle offers a range of sprays from a fine mist to a 30' stream Graduated measurement marks on the Sprayer simplify the mixing process Designated area on the bottle allows you to label contents for future identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI 40QT Oil Absorbent (I05040-G50)
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black, 42 in L Handle (3ZJD5)
- SEVENTH GENERATION Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 45 PK (22977)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- ZEP Spray Foamer, 96 oz., Plastic, White/Black (834701)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- ZEP Professional Spray Bottle, 32 oz, Blue/Gold/Clear, PK36 PK (HDPRO36)
- ZEP PROF SPRAY BOTTLE 48OZ (C32810)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- Zep Spray Bottles