Shop All Pre-Measured Chemical Dispensers
Zep
Product Connector
Mfr # S91801
Zoro # G0505575
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispenser Accessories
- Includes Hose
- Power Source Water
- For Use With Zep Safe2Dos Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # S91801
- Zoro # G0505575
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispenser Accessories |
Item | Product Connector |
Item - Chemical Dispenser Accessories | Hook Up Kit |
Includes | Hose |
Power Source | Water |
For Use With | Zep Safe2Dos Chemicals |
Description
Product Connector, Includes Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Door Upholstery Remover (TL51507)
- RUBBERMAID COMMERCIAL Commercial Mop Head, Super Stitch, Loop End GN, PK 6 (RCPD21206BECT)
- LYSOL Liquid 32 oz. Mold Mildew Remover, Trigger Spray Bottle, 12 PK (19200-78915)
- BESTAIR BestAir 32 oz Humidifier Cleaner and Descaler (1C)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- ZEP Multi-Surface Cleaner, Wall, 5"W, 10"H, 3" D (F07301)
- ZEP ZDS Bulk Fill Dilution Dispenser (DC01542)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Product Dispenser 4 plus 1 (DC01544)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- Zep Pre-Measured Chemicals & Dispensers