Shop All Belts
Zep-Pro
Zep-Pro PSU-BOLP-BRW-40 Penn State Nittany Lions Concho Emblem Brown Belt Size 40
Mfr # PSU-BOLP-BRW-40
Zoro # G503792621
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Show off your Penn State Nittany Lions school and team spirit with this casual leather belt. A perfect way to accessorize any casual fashion look or gameday event. This genuine leather belt features a brown pull up finish and silver gun metal buckle. Decorated with 4 silver gun metal conchos throughout the belt. Fits shorts and pants that have a minimum loop size of 1.25 inches. Belt size is one size larger than pant size.
- Belt Size - 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-M)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange (H-807SFR-UV)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- MOLDEX Organic Vapor Cartridge for Reusable Respirators, 2PK (7100)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-38 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (LSU-BOLPS-CRZ-LBR-38)
- ZEP-PRO Zep-Pro OSU-BOLP-BRW-42 Ohio State Buckeyes Concho Emblem Brown Belt Size 42 (OSU-BOLP-BRW-42)
- ZEP-PRO Zep-Pro LSU-BOLP-BRW-42 Lush Tigers Concho Emblem Brown Belt Size 42 (LSU-BOLP-BRW-42)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-42 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 42 (LSU-BOLPS-CRZ-LBR-42)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-36 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 36 (UAU-BOLPS-CRZ-LBR-36)
- ZEP-PRO Zep-Pro UOK-BOLPS-CRZ-LBR-40 Oklahoma Sooners Concho Emblem Crazyhorse Leather Belt Size 40 (UOK-BOLPS-CRZ-LBR-40)
- CARHARTT Classic Buckle Belt, Brown, 48" L, 1-1/2" W (A000550920114)
- Zep-Pro Belts