Shop All Automotive Degreasers
Zep
Powder Keg Cleaner/Degreaser, 125 lb Drum, Water Based
Mfr # 38342
Zoro # G5069771
original price:
$833.75
24% off
new price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleaner Container Type Drum
- Flammable/Non Flammable Non Flammable
- Cleaner Container Size 20 L
- Chlorinated/Non Chlorinated Non-Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 38342
- Zoro # G5069771
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 20 L |
Container Size | 125 lb |
Description
General Purpose Cleaner/Degreaser, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 125 lb, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 12.2, Maximum pH Level 12.6, Removes Exhaust Deposits, Grime, Mud, Road Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- GROTE Protective Cap, Plug-In, PVC, Black, Max. Amps: 175 A (84-9456)
- GLOBETCH MFG Mudflap, 24 X 36-1/2 Heavy Duty Usa, 24 Lb (GT-2436HDD)
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- ZEP Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based (37035)
- ZEP Formula 15282 Cleaner/Degreaser, 35 lb Pail, Concentrated, Water Based (534837)
- ZEP Zepresto Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (36235)
- ZEP Dyna 680-T2 Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (F01585)
- ZEP TNT - Truck & Trailer Wash Truck And Trailer Wash, 5 gal Water Based (37635)
- WALTER SURFACE TECHNOLOGIES SLAP SHOT Cleaner/Degreaser, 16.9 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (53C502)
- Zep Automotive Degreasers