Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Pot and Pan Cleaner, Pail, Sz 5 gal.
Mfr # 151335
Zoro # G6528842
original price:
$168.33
13% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:256 to 1:512
- Cleaner Form Liquid
- Degreaser Container Type Pail
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 151335
- Zoro # G6528842
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Green, Maximum RTU Yield per Container 2,565 gal, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- SHOP-VAC Shop Vacuum, 18 gal, Plastic, 110 cfm (9627306)
- PIG Sorbents, 20 gal, 8 in x 30 in, Oil, White, Polypropylene (SKM413)
- WYPALL X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12 (34865)
- ZEP Pot and Pan Cleaner, Drum, Sz 55 gal. (151385)
- ZEP Pot and Pan Cleaner, Bottle, Sz 2.5 gal. (152253)
- ZEP Odor Eliminator, Sz 55 gal., Drum, Liquid (162185)
- ZEP Odor Eliminator, Sz 5 gal., Pail, Liquid (179535)
- ZEP High Traffic Carpet Cleaner, 1 gal, PK4 (ZUHTC128)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (184223)
- ZEP Pot and Pan Cleaner, Bottle, Sz 1 gal., PK4 (151324)
- Zep Carpet & Upholstery Cleaning Chemicals