Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Pot and Pan Cleaner, Bottle, Sz 2.5 gal.
Mfr # 152253
Zoro # G6553957
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:256 to 1:512
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Degreaser Container Type Jug
- Contains Neutral pH
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 152253
- Zoro # G6553957
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Degreaser Container Size | 2.50 gal. |
Cleaner Container Size | 2.5 gal |
Container Size | 2.5 gal |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Jug, Container Size 2.5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards EcoLogo, GreenLink, Biodegradable Yes, Color Green, Maximum RTU Yield per Container 1,283 gal, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free, Recommended Dilution 1:256 to 1:512, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- MOERMAN Complete FUGU Excelerator 30 18 Inch (25460, 26024, 26866)
- HTI Total Release Fogger - Black Diamond W/ Lock Down Tip (HT 19030)
- DEWALT Vacuum Filter, 5 15/16 in H (DXVA25-1041)
- ZEP Pot and Pan Cleaner, Pail, Sz 5 gal. (151335)
- ZEP Pot and Pan Cleaner, Drum, Sz 55 gal. (151385)
- ZEP Odor Eliminator, Sz 55 gal., Drum, Liquid (162185)
- ZEP Odor Eliminator, Spray Bottle, PK12 (165101)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- ZEP Odor Eliminator, Spray Bottle, PK12 (135901)
- BOARDWALK Industrial Strength Carpet Extractor, Clean Scent, 1 gal Bottle, PK4 (092400-41ESSN)
- Zep Carpet & Upholstery Cleaning Chemicals