Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Pot and Pan Cleaner, Bottle, Sz 1 gal., PK4
Mfr # 151324
Zoro # G6579260
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:256 to 1:512
- Includes Chemical None
- RTU Yield per Container 2052 gal
- Washing Type Hand Wash
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 151324
- Zoro # G6579260
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Pots and Pans Plus Cleaner, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, GreenLink, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, Biodegradable Yes, Color Green, Maximum RTU Yield per Container 2,052 gal, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- DEWALT 3 x 7 Row Small Stainless Wire Cleaning Brush (DW49708)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (184209)
- ZEP Odor Eliminator, Sz 2.75 gal., Pail, Liquid (153052)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK6 (82801)
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (78009)
- SCOTS TUFF Scot's Tuff Pro FoamDry 2X Encapsulating Low-Moisture Cleaner (B0211)
- Zep Carpet & Upholstery Cleaning Chemicals