Shop All Penetrants
Zep
Penetrant, Petroleum Base, Jug, PK4
Mfr # 143424
Zoro # G5522750
product price: $217.99
/pk 4, $54.50/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 128 oz
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 250 Degrees F
- Penetrant Base Petroleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 143424
- Zoro # G5522750
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 128 oz |
Description
Penetrating Lubricant, Zep, Selig, Net Fill 128 oz, Container Size 128 oz, Can, Petroleum Distillates, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Not Rated NSF Rating, No 50 State VOC Compliant, 50 Percent VOC Content, Colorless, Odorless Yes, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 103 Degrees F, Federal Spec VVP216B, USDA Certified Biobased Product No, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- TIMKEN TIM-672, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 672 (672)
- LOC-LINE Valve, Inline, Pk2 (32094)
- DAYTON 1X867 Bronze Sleeve Bearing 3 Pack (1X867)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- ZEP Penetrant, Petroleum Base, Pail (143435)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 12PK (TSPL120)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- KROIL Penetrant, Aerosol, 13oz. (PH132C)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 2PK (AZKL011C2)
- Zep Penetrants