Shop All Penetrants
Zep
Penetrant, Petroleum, Aerosol Can, PK12
Mfr # B41801
Zoro # G5503823
product price: $174.99
/pk 12, $14.58/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 oz
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 250 Degrees F
- Specific Gravity 0.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # B41801
- Zoro # G5503823
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 20 oz |
Details
Item | Penetrating Lubricant |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | 0 Degrees F |
Max. Operating Temp. | 250 Degrees F |
Specific Gravity | 0.84 |
Series | Selig |
Lubricant Container | Aerosol Can |
Net Weight | 14 oz. |
Penetrant Base | Petroleum |
Lubricant Color | Pink |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Application | Industrial, Automotive/Trade Applications In Working with Corroded or Rusted Parts That Need to Be Loosened |
VOC Content | 4.3 % |
NSF Rating | Not Rated |
50 State VOC Compliant | Yes |
Odorless | No |
Net Fill | 14 oz |
Flammability | Flammable |
Operating Temp. Range | 0 Degrees F to 250 Degrees F |
Lubricant Base Material | Mineral Oil |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Zep, Selig, Net Fill 14 oz, Container Size 20 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 4.3 Percent VOC Content, Pink, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), USDA Certified Biobased Product No, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal (C-12)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- TAP MAGIC Cutting Fluid, Aluminum, 4 oz. Can (20004A)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- ZEP Penetrant, Petroleum Base, Pail (143435)
- ZEP Penetrant, Petroleum Base, Jug, PK4 (143424)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK102C)
- CRC Super Penetrant, Aerosol Can, 11 Oz. (03060)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 12PK (PH132C)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- Zep Penetrants