Shop All Penetrants
This Product is Discontinued
Zep
Penetrant, Petroleum, Aerosol Can, PK12 (Discontinued)
Mfr # 25001
Zoro # G5510631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 20 oz
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 250 Degrees F
- Penetrant Base Petroleum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 25001
- Zoro # G5510631
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 20 oz |
Details
Item | Penetrating Lubricant |
Lubricant NSF Rating | Not Rated |
Min. Operating Temp. | 0 Degrees F |
Max. Operating Temp. | 250 Degrees F |
Penetrant Base | Petroleum |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Lubricant Container | Aerosol Can |
Lubricant Color | Pink |
Application | Industrial, Automotive/Trade Applications In Working with Corroded or Rusted Parts That Need to Be Loosened |
Series | Selig |
Net Weight | 14 oz. |
VOC Content | 1.5 % |
Specific Gravity | 0.80 |
Net Fill | 14 oz |
Operating Temp. Range | 0 Degrees F to 250 Degrees F |
50 State VOC Compliant | Yes |
NSF Rating | Not Rated |
Flammability | Flammable |
Odorless | No |
Lubricant Base Material | Mineral Oil |
Lubricant Base | Mineral Oil |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Zep, Selig, Net Fill 14 oz, Container Size 20 oz, Aerosol Can, Mineral Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 1.5 Percent VOC Content, Pink, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), USDA Certified Biobased Product No, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.