Shop All Parts Washers & Accessories
Zep
Parts Washer Pump, Black/Silver, 5" H, 5" W
Mfr # 916701
Zoro # G2976313
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Temp. Range (F) Ambient
- Color Black/Silver
- Width (In.) 5 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 916701
- Zoro # G2976313
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Width (In.) | 5 in |
Height (In.) | 5 in |
Depth (In.) | 9 in |
Overall Width | 5 in |
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 3/8 in |
Overall Height | 5 in |
Description
Parts Washer Pump, Motor Sealing Epoxy Encapsulated, Nameplate Voltage 110V, Horsepower 1/150 hp, Maximum Flow Rate 2.8 gpm, Flow Rate @ 1 ft of Head (Maximum) 2.8 gpm, Flow Rate @ 5 ft of Head (Maximum) 2.3 gpm, Flow Rate @ 10 ft of Head (Maximum) 1.65 gpm, Compatible Discharge Pipe Size 3/8 in, Intake Type Open Inlet Screened, Discharge Type NPT, Cord Length 6 ft, Pump Housing Material Polypropylene, Submersible Yes, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 12Pk1090 (12PK1090)
- PLANO 1312 Marine Dry Box Orange (131252)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- SEACHOICE 8-1/2" Stainless Steel Spring Hatch Holder (35871)
- ZEP Cleaning Solv, Petroleum/D-Limonene, 5 Gal (1041597)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- ZEP Parts Washer Filter Bag, Canvas, 18" H, 7"W (903401)
- ZEP Door Closure, Product Type Door Closure (PWP0087)
- ZEP Parts Washer Door Closure, Brown (W38501)
- ZEP Pump (PWP0086)
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- Zep Parts Washers & Accessories