Shop All Parts Washers & Accessories
Zep
Parts Washer Door Closure, Brass
Mfr # W38701
Zoro # G2971806
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brass
- Material Metal
- Temp. Range (F) Ambient
- Accessory Type Parts Washer Door Closure
- Compatible with Brand Zep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # W38701
- Zoro # G2971806
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Prestolok |
Color | Brass |
Material | Metal |
Temp. Range (F) | Ambient |
Accessory Type | Parts Washer Door Closure |
Compatible with Brand | Zep |
Product Type | Prestolok |
Compatible Parts Washer Manufacturer Model Number | Zep Dyna Series |
For Solution Base Type | Solvent-Based |
For Washer Type | Parts Washer |
Description
Prestolok, Product Type Prestolok, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Series, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Brass, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 750 Gph Bilge Pump 3/4" Hose 12V Dura Port (32703)
- AME Inflator, 3 in 1 Function (24869)
- BOSTON GEAR Motor Oil Seal Part 29 For Item 3Gd43 (J00339)
- GATES G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8" (40G3569)
- ZEP Degreaser Bowl (F77201)
- ZEP Cleaning Solv, Petroleum/D-Limonene, 5 Gal (1041597)
- ZEP Parts Washer Drum (903001)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- ZEP Parts Washer Filter, White, 18" H, 14" W (905201)
- ZEP Dyna Trap Filter Bag, PK2 (903402)
- OIL EATER Pad, Oil Only, Sonic Bonded, Heavy, 15"x18" (AOA-BPH100-WHITE)
- Zep Parts Washers & Accessories