Shop All Automotive Degreasers
This Product is Discontinued
Zep
Parts Washer Cleaning Solution, 20 gal. (Discontinued)
Mfr # 36950
Zoro # G5534641
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Size 20 gal
- Color Clear
- Container Size 20 gal
- Temp. Range (F) Ambient to 106 Degrees
- Type Petroleum Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 36950
- Zoro # G5534641
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 20 gal |
Container Size | 20 gal |
Details
Color | Clear |
Temp. Range (F) | Ambient to 106 Degrees |
Item | Parts Washer Cleaner |
Type | Petroleum Based |
For Use With | Solvent Parts Washers |
Removes | Grease, Oil, Dirt and Grime |
Flash Point (F) | 106 Degrees |
Chemical Type | (2-Methoxymethylethoxy) Propanol (Mixture of Isomers), Hydrotreated Light, Naphtha (Petroleum) |
Base Type | Solvent |
Cleaner Type | Cleaner/Degreaser |
For Use on Material Group | Metals |
Temp Range | 106 Degrees F |
For Washer Type | Solvent Parts Washers |
Maximum Operating Temperature | 106 Degrees F |
For Material Type | Metals |
Product Form | Liquid |
Maximum Operating Temperature | 106 Degrees F |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Dirt, Grease, Grime, Oil, For Material Type Metals, Flash Point 106 Degrees F, Container Size 20 gal, Product Form Liquid, Container Type Drum, Standards EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type (2-Methoxymethylethoxy) Propanol (Mixture of Isomers), Hydrotreated Light, Naphtha (Petroleum), Cleaner Type Cleaner/Degreaser, Color Clear, For Washer Type Solvent Parts Washers, Fragrance Solvent
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.