Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Parts Washer, 20" H, 12-1/2" L (Discontinued)
Mfr # 907501
Zoro # G0503012
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 5 gal
- Load Capacity (Lb.) 70 lb
- Tank Width (In.) 12 in
- Tank Length (In.) 12 in
- Tank Height (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 907501
- Zoro # G0503012
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 12 in |
Tank Length (In.) | 12 in |
Tank Height (In.) | 20 in |
Nominal Tank Depth (In.) | 10 in |
Overall Length (In.) | 12 1/2 in |
Overall Width (In.) | 12 1/2 in |
Overall Height (In.) | 20 in |
Tank Dimensions WxDxH | 12 in x 12 in x 20 in |
Tank Overall Width | 12 in |
Overall Height | 20 in |
Overall Width | 12 1/2 in |
Overall Depth | 12 1/2 in |
Tank Overall Height | 20 in |
Tank Overall Depth | 12 in |
Description
Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Agitating, Tank Material Steel, Tank Capacity 5 gal, Maximum Fluid Level 10 in, Load Capacity 70 lb, Tank Overall Width 12 in, Tank Overall Depth 12 in, Tank Overall Height 20 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage Not Applicable, Horsepower Not Applicable, Includes Heavy-Gauge Metal Parts Basket, Cleaning Solution Included Not Applicable, Drum Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.