Shop All Parts Washers & Accessories
Zep
Part Wash Cleaning Solv, Petroleum, 55 Gal
Mfr # 1041638
Zoro # G3201527
product price: $1,088.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Flash Point (F) 143 Degrees
- Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
- Container Size 55 gal
- Color White
- Removes Grease, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041638
- Zoro # G3201527
- UPC # 690858719881
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Container Size | 55 gal |
Size | 55 gal |
Details
Flash Point (F) | 143 Degrees |
Item | Parts Washer Cleaner |
Standards | CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA |
Color | White |
Removes | Grease, Oil |
Type | Petroleum |
For Use With | Solvent Parts Washers |
Fragrance | Solvent |
Product Form | Liquid |
For Material Type | Metals |
Flash Point | 143 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Temp Range | 40 Degrees F |
For Use on Material Group | Metals |
Container Type | Drum |
Chemical Type | Distillates (Petroleum), Hydrotreated Light |
Base Type | Solvent |
For Washer Type | Solvent Parts Washers |
Series | Parts Washer Solvent |
Flammability | Flammable |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Ignition Coil, 48776 (48776)
- WHALE WATER SYSTEMS Whale Electronic Automatic Float Switch, 12/24V (BE9003)
- HANDI-CHEK Ret Ring Ext Assort 541pc (DISP-SH541)
- DORMAN Clutch Pedal Pad, 20730 (20730)
- ZEP Parts Washer Door Closure, Brown (W38501)
- ZEP Hose (PWP0098)
- ZEP Door Closure, Product Type Door Closure (PWP0087)
- ZEP Foam Filter (PWP0089)
- ZEP Parts Washer Filter, White, 18" H, 14" W (905201)
- ZEP Parts Washer Filter, Brown, 2" H, 5-1/2" W (906402)
- SMARTWASHER Angled Brush, with Button (14844)
- Zep Parts Washers & Accessories