Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Part Wash Clean Solution, Aqueous, 5 Gal (Discontinued)
Mfr # 1041599
Zoro # G2811374
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Removes Grease, Oil
- Flash Point (F) 212 Degrees
- Container Size 5 gal
- For Use With Aqueous Parts Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041599
- Zoro # G2811374
- UPC # 690858720436
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Removes | Grease, Oil |
Item | Water-Based Parts Washer Concentrate |
Flash Point (F) | 212 Degrees |
For Use With | Aqueous Parts Washers |
Type | Aqueous Concentrate |
Color | Light Green |
Flash Point | 199.9 Degrees F |
For Washer Type | Water-Based Parts Washers |
Chemical Type | 1-(1-Methyl-2-Propoxyethoxy) Propan-2-ol, 16-Alkene, Alcohols, C9-11, Citrus, Ethoxylated, Nitrilotriethanol, Sodium Salts, Sulfonic Acids |
Base Type | Water |
Flammability | Flammable |
Description
Water-Based Parts Washer Concentrate, Base Type Water, Removes Grease, Oil, Flash Point 199.9 Degrees F, Container Size 5 gal, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, TSCA, Chemical Type 1-(1-Methyl-2-Propoxyethoxy) Propan-2-ol, 16-Alkene, Alcohols, C9-11, Citrus, Ethoxylated, Nitrilotriethanol, Sodium Salts, Sulfonic Acids, Color Light Green, Flammability Flammable, For Washer Type Water-Based Parts Washers
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.